Shop All Test Equipment
Trend Networks
Bandwidth cable tester
Mfr # R157003
Zoro # G701109214
Free Shipping & Returns
$7,792.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Fiber And Copper Low Voltage Cables Plus Installed Networks
- Primary Function Copper Cable Testing Verification
- Instrument Display Touchscreen
- Includes Carrying Case
- Connector Type RJ45, SFP, USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trend Networks
- MFR # R157003
- Zoro # G701109214
- Country of Origin Poland
- Category Test Equipment
Dimensions
Cable Length Display | Yes |
Description
Cable Tester, Testing Functions Cable Certification, Ethernet Service Detection, Adapters Included RJ45, SFP, USB, Connector Type RJ45, SFP, USB, For Use With Fiber And Copper Low Voltage Cables Plus Installed Networks, Includes Carrying Case, Wire Mapping Detections Opens, Reversed Pairs, Shorts, Split Pairs, Product Type Cable Network Tester, Data Logger No, Battery Chemistry Lithium Ion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2 (AL2500RK)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 15A, 250V AC, Non-Indicating (FLNR015)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBO1)
- TREND NETWORKS Amplifier Tracing Probe (R180001)
- TREND NETWORKS Bandwidth cable tester (R157000)
- TREND NETWORKS Tone and Probe Cable Tracer, Coax (R180000)
- TREND NETWORKS Cable tracer/remote (R171050)
- JONARD TOOLS COAX Cable Kit (TK-RG64)
- KLEIN TOOLS Test-n-Map™ Remote #1 for Scout® Pro Testers (VDV999-110)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-MS2-100)
- Trend Networks Test Equipment