Shop All Test Equipment
Trend Networks
Bandwidth cable tester
Mfr # R157002
Zoro # G301109126
product price: $6,061.99
/ea
Free Shipping & Returns
$6,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Function Copper Cable Testing Verification
- For Use With Copper Low Voltage Cables and Installed Networks
- Instrument Display Touchscreen
- Connector Type RJ45, SFP, USB
- Includes Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Networks
- MFR # R157002
- Zoro # G301109126
- Country of Origin Poland
- Category Test Equipment
Dimensions
Cable Length Display | Yes |
Description
Cable Tester, Testing Functions Cable Certification, Ethernet Service Detection, Adapters Included RJ45, SFP, USB, Connector Type RJ45, SFP, USB, For Use With Copper Low Voltage Cables and Installed Networks, Includes Carrying Case, Wire Mapping Detections Opens, Reversed Pairs, Shorts, Split Pairs, Product Type Cable Network Tester, Data Logger No, Battery Chemistry Lithium Ion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han 8 Mod-Female-C 16 A, PK 2 (09140083101)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 15A, 125V AC, 150A at 125V AC, 5 PK (GMA-15-R)
- GROTE 12-10 AWG Nylon Ring Terminal 3/8" Stud PK, Max. Voltage: 600V (83-2458)
- DAYTON Limit Switch, Adjustable Rod, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T960)
- TREND NETWORKS Amplifier Tracing Probe (R180001)
- TREND NETWORKS Cable tracer/remote (R171050)
- TREND NETWORKS Tone and Probe Cable Tracer, Coax (R180000)
- TREND NETWORKS Bandwidth cable tester (R157000)
- SIMPSON PANEL 0-25A AMP AMMETER (2153)
- MARTINDALE ELECTRIC Growler, Model B-1, 230V., 50/60 Hz. (GRLRB1B)
- REVERE TRANSDUCERS REVERE LOAD CELL 4000LB TEST EQUIPMENT (5723-A5-4K-20P1R)
- Trend Networks Test Equipment