Shop All Test Equipment
Trend Networks
Bandwidth cable tester
Mfr # R157000
Zoro # G801109206
product price: $4,943.99
/ea
Free Shipping & Returns
$4,943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Copper Low Voltage Cables
- Primary Function Copper Cable Testing Verification
- Instrument Display Touchscreen
- Connector Type RJ45
- Includes Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Networks
- MFR # R157000
- Zoro # G801109206
- Country of Origin Poland
- Category Test Equipment
Dimensions
Cable Length Display | Yes |
Description
Cable Tester, Testing Functions Cable Certification, Ethernet Service Detection, Adapters Included RJ45, Connector Type RJ45, For Use With Copper Low Voltage Cables, Includes Carrying Case, Wire Mapping Detections Opens, Reversed Pairs, Shorts, Split Pairs, Product Type Cable Network Tester, Data Logger No, Battery Chemistry Lithium Ion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0G41)
- MERSEN Fuse, L Class, A4BQ Series, Time Delay, 800 A, 600V AC, Nonindicating (A4BQ800)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Malleable Iron (0500008008)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M140)
- TREND NETWORKS Amplifier Tracing Probe (R180001)
- TREND NETWORKS Tone and Probe Cable Tracer, Coax (R180000)
- TREND NETWORKS Cable tracer/remote (R171050)
- JONARD TOOLS Fiber Connector Cleaner Kit (TK-186)
- JONARD TOOLS Visual Fault Locator (VFL-25)
- TEMPO COMMUNICATIONS Light Source Power Meter Kit (MM DUAL KIT)
- FLUKE NETWORKS Fiber Optic Fault Locator, SC Connector (FQM-100-M-VFL)
- Trend Networks Test Equipment