Shop All Test Equipment
Trend Networks
Amplifier Tracing Probe
Mfr # R180001
Zoro # G703552285
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cable Tracing for Data, Telephone and COAX, Telephone Line Testing, To Identify a Specific Pair of Wires in a Multi-Pair Cable, Troubleshooting Cabling Faults to Identify Breaks and Poor Cables.
- For Use With LanTEK IV, III and II, LanXPLORER Pro, NaviTEK, PoE PRO and VDV II, SignalTEK
- Features Carry Strap Tether, LED Head Light
- Connector Type Alligator Clips, RJ45
- Includes Amplifier Probe, Carrying Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trend Networks
- MFR # R180001
- Zoro # G703552285
- Country of Origin Malaysia
- Category Test Equipment
Dimensions
Details
Item | Tone Generator |
Application | Cable Tracing for Data, Telephone and COAX, Telephone Line Testing, To Identify a Specific Pair of Wires in a Multi-Pair Cable, Troubleshooting Cabling Faults to Identify Breaks and Poor Cables. |
For Use With | LanTEK IV, III and II, LanXPLORER Pro, NaviTEK, PoE PRO and VDV II, SignalTEK |
Features | Carry Strap Tether, LED Head Light |
Connector Type | Alligator Clips, RJ45 |
Includes | Amplifier Probe, Carrying Strap |
Calibration Certificate | Not Included |
Waterproof | No |
Product Type | Probe |
Maximum Operating Humidity | 95 % |
Minimum Operating Temperature | -4 Degrees F |
Alert Type | Light, Sound |
Includes Batteries | Yes |
Compatible Cable Type | CAT3, CAT5, CAT5e, CAT6, CAT6A |
Display Screen Type | LED |
Testing Functions | Tone Detection |
Maximum Operating Temperature | 140 Degrees F |
Battery Chemistry | Alkaline |
Adapters Included | RJ11, RJ45 |
Description
Tone Generator, CAT Safety Rating Not Applicable, Testing Functions Tone Detection, Adapters Included RJ11, RJ45, Connector Type Alligator Clips, RJ45, Maximum Speed Measured Not Applicable, Data Safe Monitor Not Applicable, Display Screen Type LED, For Use With LanTEK IV, III and II, LanXPLORER Pro, NaviTEK, PoE PRO and VDV II, SignalTEK, Includes Amplifier Probe, Carrying Strap, Maximum Cable Length Not Applicable, Fault Location Pulse Duration Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C2WH6)
- ILB GOLD Replacement For Allen Bradley, 1745-Lp154 Battery (1745-LP154 BATTERY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG20CR)
- ABB Two Hole Lug Compress Conct, 750 kcmil (54880BE)
- TREND NETWORKS Tone and Probe Cable Tracer, Coax (R180000)
- TREND NETWORKS Bandwidth cable tester (R157000)
- TREND NETWORKS Cable tracer/remote (R171050)
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- KLEIN TOOLS Test + Map™ Remote #3 for Scout® Pro 3 Tester (VDV501-213)
- FLUKE NETWORKS Fiber Optic Fault Locator, SC Connector (FQM-M)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-500)
- Trend Networks Test Equipment