Shop All Arts & Crafts
Trend
Neat/Soap Scent Retro Scratch n Sniff Stinky Stickers, 144PK
Mfr # T83633
Zoro # G112032682
product price: $22.29
/pk 144, $0.15/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Material Paper
- Includes 144 Stickers
- Recommended Age 3+ yrs
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T83633
- Zoro # G112032682
- UPC # 194629142170
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Pink |
Material | Paper |
Includes | 144 Stickers |
Recommended Age | 3+ yrs |
Recommended Grade | Grade PK+ |
Description
Get a whiff of this Neat!, soap-scented sticker! TREND Scratch 'n Sniff Stinky Stickers from the '80s are BACK! Fun to collect, trade, and celebrate accomplishments and special occasions. Collectors will be happy to spot the to distinguish TREND Retro Stinky Stickers from those printed in the 1980s. Each sticker 1.25'' diameter. Each pack includes 24 stickers on 2 sheets in 1 design. Sold as 6 packs for a total of 144 stickers.
- •TREND's popular, original Stinky Stickers® have been a scent-sation worldwide since the 1980s!
- •Scratch 'em and sniff 'em for a burst of fragrance! Scent lasts for years of happy memories.
- •Nontoxic, acid-free, and safe to use on photos and in scrapbook albums. Scents contain no nut oils.
- •Each sticker 1.25" diameter.
- •24 stickers total per pack. In 1 design, sold as 6 packs, 144 stickers total
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 4 mil, Clear, Pk1000 (5CNJ4)
- SENCO WIRE STAPLES 5/8"" 5000PK (L10BABN)
- PARTNERS BRAND Kraft Paper Roll, 50#, 24" x 720', Kraft, 1 Roll (KP2450)
- ZORO SELECT Strapping Seal, 1/2 In., Push, PK200 (3CTV9)
- TREND Stickers on Parade Retro Scratch n Sniff Stinky Stickers + Album, 13PK (T90944)
- TREND All in Good Pun Retro Scratch n Sniff Stinky Stickers + Album, 13PK (T90943)
- TREND Keep Rolling/Leather Scented Stickers, 144PK (T83611)
- TREND Ole/Taco Scented Stickers, 144PK (T83614)
- TREND Colorful Favorites VP, Scratch N' Sniff, 300 Stickers, Multi (TEPT6481)
- TREND Kid Zone Scratch 'n Sniff Stinky Stickers, Multi, 339PK (TEP83921)
- PACON Paper Roll, 48"x50ft., Rich Blue (57185)
- Trend