Shop All Bulletin Board & Classroom Decorations
Trend
Natural Weave Terrific Trimmers, 72PK
Mfr # T92365
Zoro # G511965307
product price: $32.95
/pk 72, $0.46/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade PK+
- Includes 72 Trim Strips
- Recommended Age 3+ years
- Color Multicolored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T92365
- Zoro # G511965307
- UPC # 194629140138
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Grade | Grade PK+ |
Includes | 72 Trim Strips |
Recommended Age | 3+ years |
Color | Multicolored |
Description
Decorate classrooms and enhance learning environments with durable Terrific Trimmers. Great for parties, meeting rooms, lobbies, break areas. Handy for art and craft projects, too. Colors and designs coordinate with TREND decor. Pack of pre-cut, scalloped trimmer. Each pack includes 12 strips, each 2.25'' x 39'' for a total of 39 feet. Sold as 6 packs for a total of 72 strips 234 feet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, P500, 0.5Mm, Rd, PK12 (38602)
- BSC PREFERRED 12 x 8 x 2-3/4'' White Deluxe Literature Mailers, 50PK (S-7869)
- ZORO SELECT Long Corrugated Boxes, 40" x 12" x 12", Kraft, 15/Bundle (11G189)
- BIC Bic® Soft Feel Retractable Ball Pen, Medium, Blue Barrel/Ink, Dozen (SCSM11BE)
- TREND Terrific Trimmers Solid Colors Board Trim, 2 1/4 x 39 ft, Black (T9872)
- TREND Year Around Calendar Bulletin Board Set (T8096)
- TREND I Heart Metal Dots + Embossed Desk Toppers Name Plates Variety Pack, 192PK (69960)
- LUXOR FURNITURE Luxor Furniture MB3040WBIN Classroom Chart Stand with Storage Bins; Gray & Green (MB3040WBIN)
- TEACHER CREATED RESOURCES Giant Surfboards Bulletin Board Display Set (5090)
- EUREKA Mickey Mouse Clubhouse Handy Helpers Job Chart Mini Bulletin Board St (847100)
- REPLOGLE GLOBES Young Explorer World Map, 42in. x 30in. (72162)
- Trend Bulletin Board & Classroom Decorations