Shop All Arts & Crafts
Trend
Minty Good/Mint Ice Cream Scented Stickers, 144PK
Mfr # T83613
Zoro # G010065072
product price: $20.65
/pk 144, $0.14/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Material Paper, Adhesive
- Includes 144 Stickers
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T83613
- Zoro # G010065072
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi-color |
Material | Paper, Adhesive |
Includes | 144 Stickers |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
Get a whiff of this Minty Good!, mint ice cream-scented sticker! TREND Scratch 'n Sniff Stinky Stickers from the '80s are BACK! Fun to collect, trade, and celebrate accomplishments and special occasions. Collectors will be happy to spot the star symbol to distinguish TREND Retro Stinky Stickers from those printed in the 1980s. Each pack includes 24 stickers on 2 sheets. Sold as 6 packs for a total of 244 stickers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Message Center 36"H x 48"W, Black (PA23648VX-183)
- TRICORBRAUN 4 oz Clear PET Plastic Round Low Profile Jar- 70-400 Neck Finish (023174)
- DECKER TAPE PRODUCTS Label, DL4160, HANDLE WITH CARE, 3" X 4" (DL4160)
- SMEAD Smead Top Opening Pressboard Report Cover, Prong Fastener, 11 x 17, Black (81179)
- TREND Sweet Stickers, Scratch/Sniff Scents, 480 Pieces/PK, AST (TEPT83901)
- TREND Ham It Up/Ham Scented Stickers, 144PK (T83609)
- TREND Orange-A-Proud/Orange Candy Scented Stickers, 144PK (T83615)
- TREND Letters, Upper/Lowercase Combo, Red, PK216 (T79742)
- TREND Great/Cola Scented Stickers, 144PK (T83608)
- TREND Retro Stinky Stickers Spring 2024 Collector Combo Set (T90664)
- CRAYOLA Washable Markers, Skinnies, Washable, 64 Set, Assorted (CYO588764)
- Trend