Shop All Arts & Crafts
Trend
Letters, Upper/Lowercase Combo, Blue, PK216
Mfr # T79744
Zoro # G4424275
product price: $10.89
/pk 216, $0.05/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 4"
- Includes (59) Uppercase Letters; (83) Lowercase Letters; (20) Numerals 0-9; (36) Punctuation Marks; (18) Spanish Accent Marks
- Material Paper
- Weight 0.707 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T79744
- Zoro # G4424275
- UPC # 078628797442
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Height | 4" |
Details
Item | Letters,Upper/Lowercase Combo,Blue,PK216 |
Color | Blue |
Includes | (59) Uppercase Letters; (83) Lowercase Letters; (20) Numerals 0-9; (36) Punctuation Marks; (18) Spanish Accent Marks |
Material | Paper |
Weight | 0.707 lbs |
Character Types | Letters; Numbers; Punctuation |
Character Color | Blue |
Character Style | Playful |
Description
Letters,Upper/Lowercase Combo,Blue,Package Quantity216
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Presentation Folder/Report Covers, No Punch, Textured Clear, Asst'd Color Swivel Swing Lock, 24PK (36424)
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W, Vinyl (3430-P)
- BETTER PACKAGES Assembly Water Cap (E555-160-01)
- CARSON DELLOSA Armor of God Chart (114291)
- TREND SuperSpots andSuperShapesStickers, PK5100 (T46826)
- TREND Stickers, Star Smiles, Assorted, PK2500 (T46917)
- TREND Berry Good/Strawberry Scented Stickers, 144PK (T83601)
- TREND Trimmers Border, Bright On Black, PK48 (T92919)
- TREND Wild/Blueberry Scented Stickers, 144PK (T83624)
- TREND Letters, Upper/Lowercase Combo, Red, PK216 (T79742)
- PRANG Ready-to-Use Tempera Paint, Gallon, Peach (22834)
- Trend