Shop All Letters and Numbers
Trend
Letters, Casual, 4"", Red
Mfr # TEPT79902
Zoro # G201824174
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Casual
- Character Color Red
- Includes 50 x Uppercase Letter; 82 x Lowercase Letter; 20 x Numeral 0-9; 29 x Punctuation Mark; 1 x Blank Sheet
- Application Bulletin Board; Learning Purpose; Labelling; Banner; Sign
- Sign Shape 20 x Number; 82 x Lowercase Letters; 50 x Uppercase Letters; 29 x Punctuation Marks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # TEPT79902
- Zoro # G201824174
- UPC # 78628799026
- Country of Origin United States
- Category Letters and Numbers
Details
Style | Casual |
Character Color | Red |
Includes | 50 x Uppercase Letter; 82 x Lowercase Letter; 20 x Numeral 0-9; 29 x Punctuation Mark; 1 x Blank Sheet |
Application | Bulletin Board; Learning Purpose; Labelling; Banner; Sign |
Sign Shape | 20 x Number; 82 x Lowercase Letters; 50 x Uppercase Letters; 29 x Punctuation Marks |
Item | Red 4" Casual Combo Ready Letters Set |
Description
Convenient, reusable and easy to use, these vibrant letters are great for student work displays, bulletin boards, signs, banners, news boards, learning activities, labeling and much more. Durable, 4" letters and symbols offer a fade-resistant color for long-lasting use. Set includes 50 uppercase letters, 82 lowercase letters, 20 numerals from 0 to 9, 30 punctuation marks, and one blank sheet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Forklift Traffic Spanish English 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99931 (FD-2-C-16-99931)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black/Black (103-11)
- ARIAT FR Polartec Beanie, Gray (10027909)
- NEATGARDS Handgards Neatgards Heavy Duty Smooth White Poly Apron, PK100 (303764027)
- TREND Letters, Playful, 4"", Yw, 216Pc Pk (TEPT79743)
- TREND Letters, Casual, 4"", Black (TEPT79901)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-2-9-10)
- PICKARDT Steel Stamp Number Set, 1/8" (PIC-HSS-0-9-3mm)
- BRADY Number Label, Character 1, 1-15/16 In. H (9714-1)
- SURE-LOC HARDWARE Sure-Loc Hardware Stainless Steel House Number, 6, No. 8, Vintage Bronze (HNSS6-8 11P)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-1)
- Trend Letters and Numbers