Shop All Arts & Crafts
Trend
Letter, Upper/Lowercase Combo, Black, PK182
Mfr # T79901
Zoro # G4424360
product price: $11.75
/pk 182, $0.06/ea
Sold in multiples of 2 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (50) Uppercase Letters; (82) Lowercase Letters; (20) Numerals 0-9; (29) Punctuation Marks; (1) Blank Sheet
- Material Paper
- Height 4"
- Weight 0.657 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T79901
- Zoro # G4424360
- UPC # 078628799019
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Height | 4" |
Details
Item | Letter,Upper/Lowercase Combo,Black,PK182 |
Color | Black |
Includes | (50) Uppercase Letters; (82) Lowercase Letters; (20) Numerals 0-9; (29) Punctuation Marks; (1) Blank Sheet |
Material | Paper |
Weight | 0.657 lbs |
Character Types | Letters; Numbers; Symbols |
Character Color | Black |
Character Style | Casual |
Description
Letter,Upper/Lowercase Combo,Black,Package Quantity182
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENBL)
- SAUNDERS MFG Saunders Recycled Plastic Clipboard with Antimicrobial Protection, 8-1/2" x 12", Green (21604)
- XEROX 108R01419 Drum Unit, 48,000 Page-Yield, Yellow (108R01419)
- HOUSE OF DOOLITTLE Laminated World Map, 38in x 25in (711)
- TREND Stickers, Stars and Smiles (T5010)
- TREND Stickers, Sparkle Stars, PK1300 (T46910)
- TREND Great/Cola Scented Stickers, 144PK (T83608)
- TREND Trimmers Border, Bright On Black, PK48 (T92919)
- TREND SuperSpots andSuperShapesStickers, PK5100 (T46826)
- TREND All in Good Pun Retro Scratch n Sniff Stinky Stickers + Album, 13PK (T90943)
- AMACO Permoplast Modeling Clay, Green, 1 lb. Per Box, PK3 (90054E)
- Trend