Shop All Arts & Crafts
Trend
Keep Rolling/Leather Scented Stickers, 144PK
Mfr # T83611
Zoro # G710065075
product price: $20.65
/pk 144, $0.14/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi-color
- Material Paper, Adhesive
- Includes 144 Stickers
- Recommended Grade Grade PK+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T83611
- Zoro # G710065075
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi-color |
Material | Paper, Adhesive |
Includes | 144 Stickers |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Description
Get a whiff of this Keep Rolling!, leather-scented sticker! TREND Scratch 'n Sniff Stinky Stickers from the '80s are BACK! Fun to collect, trade, and celebrate accomplishments and special occasions. Collectors will be happy to spot the star symbol to distinguish TREND Retro Stinky Stickers from those printed in the 1980s. Each pack includes 24 stickers on 2 sheets. Sold as 6 packs for a total of 244 stickers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paper Clip, 2 In, Asrt, Metal, PK50 (2WFV3)
- TAPE LOGIC Tape Logic® Labels, "Counted ___", 2" x 3", Fluorescent Yellow, 500/Roll (DL1128)
- SCHOOL SMART GLITTER-RED 16 OZ (S2004121)
- MILWAUKEE TOOL Milwaukee® 48-22-3100 Inkzall„¢ Black Fine Point Marker (48-22-3100)
- TREND Retro Stinky Stickers Spring 2024 Collector Combo Set (T90664)
- TREND Wild/Blueberry Scented Stickers, 144PK (T83624)
- TREND Letters, Upper/Lowercase Combo, Red, PK216 (T79742)
- TREND Scratch n' Sniff Variety Pack, Fun Fest, 350 Stickers, Multi (TEPT83906)
- TREND Letters, Upper/Lowercase Combo, Blue, PK216 (T79744)
- TREND Grape Going/Grape Jelly Scented Stickers, 144PK (T83607)
- MARSH Stencil Roller, 15 In. L (33575)
- Trend