Shop All Name Badges
Trend
I Heart Metal Embossed Terrific Labels Variety Pack, 216PK
Mfr # 68911
Zoro # G205651127
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold, Copper, Silver, Teal
- Recommended Age 3+ years
- Includes 216 Labels
- Material Paper, Adhesive
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trend
- MFR # 68911
- Zoro # G205651127
- UPC # 194629057375
- Country of Origin United States
- Category Name Badges
Details
Color | Gold, Copper, Silver, Teal |
Recommended Age | 3+ years |
Includes | 216 Labels |
Material | Paper, Adhesive |
Recommended Grade | Grade PK+ |
Description
Bright and welcoming labels are acid free and designed for no-smear writing with markers or pens. Perfect for name tags, labels stay put and won't leave residue on clothes! Also great for cubbies, lockers, storage boxes, envelopes, learning centers, and so much more. Self-adhesive. Measures 2 1/2" x 3". Each pack includes 36 labels, 9 each of 4 designs. Sold as 6 packs for a total of 216 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Printng Paper, 28lb, Text, 8.5X11, Wht, PK500 (3R11760)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", With White Block (WR912)
- ASP Daily Service Record Book, 8 1/2" X 11", (Form #Dsr) Pk (168-ASP)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 5", Fluorescent Orange, 400/Case (LL181OR)
- CREATIVE TEACHING PRESS Painted Palette Rainbow Scallops Name Tag Labels, 216PK (4821)
- AVERY DENNISON Avery, FLEXIBLE ADHESIVE NAME BADGE LABELS, 3.38 X 2.33, WHITE, 160PK (8395)
- ADVANTUS Government/Military ID Holders, Horz, PK50 (97096)
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95743)
- AVERY Name Badge Stickers "Hello My Name, PK25 (6175)
- C-LINE PRODUCTS Badge Holder, Wooden Name, (98700)
- AVERY Flexible Name Tag Stickers, White, PK160 (8395)
- Trend Name Badges