Shop All Arts & Crafts
Trend
Ham It Up/Ham Scented Stickers, 144PK
Mfr # T83609
Zoro # G910065073
product price: $20.69
/pk 144, $0.14/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Includes 144 Stickers
- Material Paper, Adhesive
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T83609
- Zoro # G910065073
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi-color |
Includes | 144 Stickers |
Material | Paper, Adhesive |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
Get a whiff of this Ham It Up!, ham-scented sticker! TREND Scratch 'n Sniff Stinky Stickers from the '80s are BACK! Fun to collect, trade, and celebrate accomplishments and special occasions. Collectors will be happy to spot the star symbol to distinguish TREND Retro Stinky Stickers from those printed in the 1980s. Each pack includes 24 stickers on 2 sheets. Sold as 6 packs for a total of 244 stickers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Extra High Yield Cyan Inkjet Cartridge 1.2K YLD (LC105C)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 6", White, 50/Bundle (M886)
- SHARPIE Oil Based Paint Marker, Clip-Cap, Chisel (35241PP)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- TREND Grape Going/Grape Jelly Scented Stickers, 144PK (T83607)
- TREND Ole/Taco Scented Stickers, 144PK (T83614)
- TREND Super Stuff/Spaghetti Scented Stickers, 144PK (T83620)
- TREND Sweet Stickers, Scratch/Sniff Scents, 480 Pieces/PK, AST (TEPT83901)
- TREND superSpots and superShapes Sticker Packs, Animal Antics, PK2500 (T46904)
- TREND Berry Good/Strawberry Scented Stickers, 144PK (T83601)
- CRAYOLA Crayon, Classic Color, Assorted, PK24 (523024)
- Trend