Shop All Bulletin Board & Classroom Decorations
Trend
Garden Flowers Classic Accents Variety Pack, 108PK
Mfr # T10681
Zoro # G611965221
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 3+ years
- Recommended Grade Grade PK+
- Includes 108 Accents
- Color Multicolored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trend
- MFR # T10681
- Zoro # G611965221
- UPC # 194629139835
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Includes | 108 Accents |
Color | Multicolored |
Description
Inspired by nature, calming colors and whimsical designs bring focus to classrooms and fun to crafts. Label containers, lockers and centers, accent displays, decorate walls and posters, showcase student work, inspire creative writing, and reward accomplishments. Endless possibilities! Flowers have big, bright centers to easily read names or messages. About 6'' tall. Each pack includes 36 durable pieces, 6 of each 6 colors. Sold as 3 packs for a total of 108 pieces.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 28" x 20", Kraft, 10/Bundle (493U40)
- CERTAINTEED Certainteed 902008 8 x 100 ft. Vapor Barrier (902008)
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight, 500PK (81950)
- VESTIL Pneumatic Polypropylene Strap Sealer (PN-ST-1)
- TREND I Heart Metal Dots + Embossed Desk Toppers Name Plates Variety Pack, 192PK (69960)
- TREND Year Around Calendar Bulletin Board Set (T8096)
- TREND Terrific Trimmers Solid Colors Board Trim, 2 1/4 x 39 ft, Black (T9872)
- BORDETTE Decorative Border, Azure, 2.25in x 50ft, PK6 (P0037166)
- ASHLEY PRODUCTIONS Smart Poly Chart Vowels, 13in x 19in (91094)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4x12ft, Stacked Stone, PK4 (TCR32355)
- CARSON DELLOSA Math Strategies Mini Posters, Set of 14 (106039)
- Trend Bulletin Board & Classroom Decorations