Shop All Bulletin Board & Classroom Decorations
Trend
Garden Birds Classic Accents Variety Pack, 216PK
Mfr # T10679
Zoro # G511965284
product price: $22.29
/pk 216, $0.10/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 216 Accents
- Color Multicolored
- Recommended Age 3+ years
- Recommended Grade Grade PK+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T10679
- Zoro # G511965284
- UPC # 194629139811
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 216 Accents |
Color | Multicolored |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Material | Paper |
Description
Inspired by nature, calming colors and whimsical designs bring focus to classrooms and fun to crafts. Label containers, lockers and centers, accent displays, decorate walls and posters, showcase student work, inspire creative writing, and reward accomplishments. Endless possibilities! Precut and ready to use in teal, yellow, red, blue, brown, and purple. Left- and right-facing birds, some with beaks open and others with beaks closed. Each pack includes 72 pieces, 12 in each color, about 4'' tall by 6'' wide. Sold as 3 packs for a total of 216 pieces.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Copyholder, Inline, Black (FEL8039401)
- ZORO SELECT Long Corrugated Boxes, 20" x 6" x 6", Kraft, 25/Bundle (11R243)
- ZORO SELECT Bubble Bags, 3/16 In, 15-1/2x10 In, PK250 (5VEZ0)
- SHOPTOUGH Transport Bags, 1,000 den, Red (228321)
- TREND Year Around Calendar Bulletin Board Set (T8096)
- TREND Terrific Trimmers Solid Colors Board Trim, 2 1/4 x 39 ft, Black (T9872)
- TREND I Heart Metal Dots + Embossed Desk Toppers Name Plates Variety Pack, 192PK (69960)
- CARSON DELLOSA Big Realistic Tree Bulletin Board Set (110007)
- TREND ENTERPRISES Days of the Week Stars Learning Chart, 17in x 22in (T38203)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Chalk Loop Labels/Nameplates, PK90 (19013)
- U BRANDS Linen Bulletin Board w/Decor Frame, 30x20, Natural Surface/White Frame (2074U00-01)
- Trend Bulletin Board & Classroom Decorations