Essential Skills - Learn and Practice Rhyming, 3PK
Mfr # T-ESRHY
Zoro # G811799800
Key Features
- Color Multicolor
- Material Crayons
- Recommended Age 3-9 years
- Recommended Grade Grade 1+
- Includes Rhyming Fun-to-Know Puzzles (48 puzzle pieces), Rhyming Words Match Me Cards (52 cards), Rhyming Bingo Game (36 different playing cards, 264 playing chips, answer guide, calling cards, caller's mat, sturdy storage box)
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T-ESRHY
- Zoro # G811799800
- UPC # 194629137671
- Country of Origin United States
- Category Toys & Games
Details
Color | Multicolor |
Material | Crayons |
Recommended Age | 3-9 years |
Recommended Grade | Grade 1+ |
Includes | Rhyming Fun-to-Know Puzzles (48 puzzle pieces), Rhyming Words Match Me Cards (52 cards), Rhyming Bingo Game (36 different playing cards, 264 playing chips, answer guide, calling cards, caller's mat, sturdy storage box) |
Description
Introducing the ultimate learning bundle that combines the best of language and literacy development with engaging games for children of all ages!Rhyming Fun-to-Know Puzzles: Help children build confidence and achieve success through a variety of educational tools designed to enhance their language skills. The set includes 24 two-piece puzzles, each with durable 3'' x 3'' pieces, allowing kids to learn by trial and error as only matching pieces fit together. These puzzles present short and long vowel rhyming words with photo sound cues, making learning an immersive real-life experience.Rhyming Words Match Me Cards: Easy rhyming concepts are depicted in photos and words through the ''Match Me Cards,'' which engage children's matching, memory, and word/picture recognition skills. This set includes 52 two-sided cards, each measuring 3'' x 3 7/8'', and provides child-pleasing, easy-to-follow activities to build vocabulary and listening skills. Ideal for ages 3 and up.Rhyming Bingo Game: TREND Bingo turns skill practice into an exhilarating game that kids, parents, and teachers adore. With its unique 6-way format adaptable to various skill levels, this game guarantees fun for all ages. Perfect for small groups, entire classrooms, learners with disabilities, and English language learners, this set introduces 30 pairs of rhyming words with the help of colorful photo cues. Players can master rhyming skills while enjoying the excitement of the game. The package accommodates 3 to 36 players and includes 36 different playing cards, each measuring 6.5'' x 9'', 264 playing chips, an answer guide, calling cards, caller's mat, and a sturdy storage box.This all-in-one learning kit empowers young learners to enhance their language and literacy skills, grasp rhyming concepts, and enjoy educational games with friends or independently. Whether used at home, in the classroom, or during on-the-go learning, it offers a comprehensive and engaging educational foundation for children.
- •Present short and long vowel rhyming words with photo sound cues. Supports early-learning standards.
- •Boost matching, memory, and rhyming skills. Easy rhyming concepts are depicted in photos and words.
- •Identify 30 pairs of rhyming words with colorful photo cues. Strengthen reading and vocabulary.
- •Bundle includes Rhyming Fun-to-Know Puzzles, Rhyming Words Match Me Cards, and Rhyming Bingo Game.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13" x 5" Open Poly Bags, 1 mil, Clear (5DRZ1)
- ACCO Rubberband Ball, Assorted (A7072155)
- TAPE LOGIC Tape Logic® Labels, "Use First", 2" x 3", Fluorescent Green, 500/Roll (DL1136)
- EDUPRESS Division Flash Cards - All Facts 0-12 (TCR62030)
- TREND Flash Cards, Fraction Fun (53109)
- TREND Skill Drill FlashCards, 3x6, Division, PK91 (T53106)
- TREND Alphabet Match Me Flash Cards (T58001)
- TREND Skill Drill FlashCards, 3x6, Addition, PK91 (T53101)
- TREND Skill Drill Flash Cards, Subtraction, PK91 (T53103)
- TREND Fun to Know Puzzles, Ages 3 to 9, 24 2-Sided Puzzles (T36009)
- LEARNING RESOURCES 10 on the Spot Ten Frame Game (1764)
- Trend Toys & Games