Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Wipe-Off Calendar Chart, 22 x 28, PK6
Mfr # T1170
Zoro # G4853749
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Material Paper
- Includes 6 calendar charts
- Color Multi
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trend Enterprises
- MFR # T1170
- Zoro # G4853749
- UPC # 194629020911
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 3+ Years |
Material | Paper |
Includes | 6 calendar charts |
Color | Multi |
Recommended Grade | Grade PK+ |
Description
Keep up with changing plans! This reusable calendar offers a convenient way to stay on track. Writes easy, wipes clean with a tissue. Use again and again. Great for homes, offices, classrooms, childcare centers, and more. Measures 22" x 28". Sold as a pack of 6 charts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Integra Gel Ink Pen, PK12 (ITA30079)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 3/4" Strap Width, Black, Pack of 1000 (OST68A)
- TRIMACO Protective Wind Film Blue 24"x600 ft., UVResist, 30 Day (88028)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10081)
- TREND ENTERPRISES Praise Words n Stars Chore Charts, PK75 (T73130)
- TREND ENTERPRISES I Heart Metal Dots Bolder Borders®, 35.75 Feet/Pack, PK6 (T85600)
- TREND ENTERPRISES Healthy Living Learning Charts Combo Pack, Set of 5 (T38980)
- TREND ENTERPRISES Books of the Bible Learning Chart, 17" x 22" (T38702)
- TREND ENTERPRISES The Continents Learning Chart, 17" x 22" (T38098)
- TREND ENTERPRISES World Flags Terrific Trimmers®, 39 Feet/Pack, PK6 (T91352)
- ROUND WORLD PRODUCTS Hemispheres Blue Ocean Series World/USA Laminated Wall Maps, PK2 (HMB02PK)
- Trend Enterprises Bulletin Board & Classroom Decorations