Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Winning Tickets Mini Accents Variety Pack, 72 Pieces, PK6
Mfr # T10846
Zoro # G2876048
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Color Multi
- Includes 432 accents
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trend Enterprises
- MFR # T10846
- Zoro # G2876048
- UPC # 194629012275
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 3+ Years |
Color | Multi |
Includes | 432 accents |
Recommended Grade | Grade PK+ |
Description
Bring on the fun and inspire smiley faces! Ideal for marking calendar days, sorting, patterning and graphing activities, labeling, accenting displays, creating game pieces and tags, plus inspiring craft projects. Precut and ready to use in blue, red, yellow, green, purple, and pink. Durable and reusable. 6 designs, 72 pieces per pack, 3" tall. Sold as 6 packs for a total of 432.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Nonfiction and Fiction Paired Texts, Grade 4 (TCR3894)
- SANFORD Sharpie® Paint Marker, Oil-Based, Medium, Red Ink, 1 Each (35550)
- SHARPIE Industrial Permanent Marker, Fine Bullet Tip, Black, PK36 (2003898)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Ultramarine Blue (27404)
- TREND ENTERPRISES Five Senses Learning Chart, 17in x 22in (T38051)
- TREND ENTERPRISES Black 1in STICK-EZE® Stick-On Letters, PK1944 (T1785)
- TREND ENTERPRISES United States Map Learning Chart, 17" x 22" (T38097)
- TREND ENTERPRISES Numbers 0-200 Owl-Stars® Learning Chart, 17in x 22in (T38446)
- TREND ENTERPRISES Wipe-Off Calendar Chart, 22 x 28, PK6 (T1170)
- TREND ENTERPRISES Multiplication Learning Chart, 17in x 22in (T38080)
- TARIFOLD Desk Display Unit, 10 A3 Size Assorted Color Pockets (D291A3)
- Trend Enterprises Bulletin Board & Classroom Decorations