Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Types of Rocks Learning Chart, 17in x 22in
Mfr # T38299
Zoro # G7547254
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8-15 Years
- Recommended Grade Grade 3-9
- Includes 1 chart
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T38299
- Zoro # G7547254
- UPC # 78628382990
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 8-15 Years |
Recommended Grade | Grade 3-9 |
Includes | 1 chart |
Color | Multi |
Material | Paper |
Description
Provide an introduction to igneous, metamorphic, and sedimentary rocks, plus minerals, with the photos on this chart. Durable. Extra Value: Reproducibles on back. Measures 17" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY UltraDuty Printable Lock Out Tag O, PK60 (62401)
- VESTIL Steel Wall Mounted Strapping Cart, 8" Diameter, Yellow (STRAP-WALL)
- SCOTCH Laminator, Thermal (TL902VP)
- BUSINESS SOURCE Jacket, File, Lgl, Flat, Mla 100PK (BSN65800)
- TREND ENTERPRISES Weather Learning Chart, 17in x 22in (T38046)
- TREND ENTERPRISES Black 4" Casual Uppercase Ready Letters®, PK6 (T465)
- TREND ENTERPRISES Bright Backpacks Classic Accents® Variety Pack, 36 Per Pack, PK3 (T10950)
- TREND ENTERPRISES United States Map Learning Chart, 17" x 22" (T38097)
- TREND ENTERPRISES I Heart Metal™ Hexagons Classic Accents® Variety Pack, 36 Pieces, PK3 (T10643)
- TREND ENTERPRISES Color Harmony Calendar Bulletin Board Set (T8430)
- TEACHER CREATED RESOURCES Slate Blue Scalloped Rolled Border Trim, 50 Feet Per Roll, PK3 (TCR8943)
- Trend Enterprises Bulletin Board & Classroom Decorations