Shop All Name Badges
Trend Enterprises
TREND Kids Terrific Labels™, PK216
Mfr # T68003
Zoro # G4860864
product price: $32.35
/pk 216, $0.15/ea
$32.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-6
- Material Paper, Adhesive
- Includes 216 labels
- Recommended Age 3-12 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T68003
- Zoro # G4860864
- UPC # 194629057115
- Country of Origin United States
- Category Name Badges
Details
Color | Multi |
Recommended Grade | Grade PK-6 |
Material | Paper, Adhesive |
Includes | 216 labels |
Recommended Age | 3-12 Years |
Description
Bright and welcoming labels are acid free and designed for no-smear writing with markers or pens. Perfect for name tags, labels stay put and won't leave residue on clothes! Also great for cubbies, lockers, storage boxes, envelopes, learning centers, and so much more. Self-adhesive. Labels measures 2.5" x 3". Each pack includes 36 labels. Sold as 6 packs for a total of 216 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Permit Holder Replacement Cover (090061)
- INTERTAPE Tape, RG319 Nat 18mmX330M, PK16 (RG319)
- MEAD Clear Binding Covers, Rd Corners, PK125 (4000126)
- ZORO SELECT 1" D-Ring Framed View Binder, Heavy Duty, Navy Blue (AVE68055)
- TREND ENTERPRISES Owl-Stars® Terrific Name Tag/Labels™, PK216 (T68117)
- C-LINE PRODUCTS Retract Badge Reel, Clip-On, Clear, PK12 (88207)
- SICURIX Sicurix Sealable Cardholder, Vertical, 2 5/8 x 3 3/4, Clear, PK50 (BAU47840)
- SICURIX ID Slide-Style Belt Clip Card Reels, 30" Extension, Black, PK25 (BAU68424)
- AVERY Avery® Hanging Style Name Badges, 3" x 4", Clear, 100/Box (74459)
- AVERY Avery® Clip Style Name Badges, 2-1/4" x 3-1/2", Clear, 100/Box (74461)
- ADVANTUS Security ID Badge Holder, Vertical, 3 3/8w x 4 1/4h, Clear, PK50 (75419)
- Trend Enterprises Name Badges