Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Tiger Terrific Trimmers®, 39 Feet/Pack, PK6
Mfr # T92310
Zoro # G7961862
product price: $28.99
/pk 6, $4.83/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Color Tiger Print
- Material Paper
- Includes 72 trim strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T92310
- Zoro # G7961862
- UPC # 194629018338
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Color | Tiger Print |
Material | Paper |
Includes | 72 trim strips |
Description
Vibrant colors for inspired learning spaces! Use individually or layer patterns on solids, sparkles, or metallics to engage and delight. Showcase student work, make crowns, bookmarks, and more. The perfect finishing touch for whiteboards, reward charts, calendars & displays. Decorate classrooms and enhance learning environments with durable Terrific Trimmers®. Each pack includes 12 strips measuring 2.25" x 39". Sold as 6 packs for a total of 72 strips (234 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Lab Dissecting Scalpel Handle, No. 4, PK3 (CYZR-0751)
- PELICAN Replacement Foam Set for 1690 (1691)
- HERITAGE HD Carpet Napping Shear, Curved Handles , 8-3/8" (GP718C)
- MONOPRICE Filament, ABS, Gray (11776)
- TREND ENTERPRISES Healthy Living Learning Charts Combo Pack, Set of 5 (T38980)
- TREND ENTERPRISES Five Senses Learning Chart, 17in x 22in (T38051)
- TREND ENTERPRISES Stars Chore Charts, PK75 (T73106)
- TREND ENTERPRISES Stained Glass Terrific Trimmers®, 39 Feet/Pack, PK6 (T92136)
- TREND ENTERPRISES Weather Learning Chart, 17in x 22in (T38046)
- TREND ENTERPRISES Numbers 1-100 Learning Chart, 17" x 22" (T38012)
- U BRANDS Heavy-Duty Board Magnets, Circles, Blue, 0.75", PK20 (5143U0-120)
- Trend Enterprises Bulletin Board & Classroom Decorations