Shop All Toys & Games
Trend Enterprises
Telling Time Skill Drill Flash Cards
Mfr # T53108
Zoro # G5627362
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6-10 Years
- Recommended Grade 1-4
- Color Multi
- Material paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T53108
- Zoro # G5627362
- UPC # 78628531084
- Country of Origin United States
- Category Toys & Games
Details
Recommended Age | 6-10 Years |
Recommended Grade | 1-4 |
Color | Multi |
Material | paper |
Description
Content-rich time cards do their job, teaching students new skills in a fun way. This educational aid helps students tell time using analog clocks, numbers, and words. Self-checking, answers on back. Sturdy cards and storage box. Students will delight in mastering new skills. No-see-through cards with quick-sorting, rounded corners. Includes 96 cards, 3" x 6". For ages 6 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Replacement Blade, For 12" Trimmer, PK2 (196870-1001)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 6", Kraft, 15/Bundle (22XM08)
- HANDY ART Little Masters® Washable Tempera Paint, Black, Gallon (214-755)
- 2000 PLUS Replacement Ink Pad, Red (65479)
- TREND ENTERPRISES Make-Your-Own Pocket Flash Cards (T23019)
- TREND ENTERPRISES More Picture Words Skill Drill Flash Cards (T53005)
- TREND ENTERPRISES Alphabet Skill Drill Flash Cards (T53012)
- TREND ENTERPRISES Multiplication 0-12 Skill Drill Flash Cards (T53105)
- TREND ENTERPRISES Alphabet Pocket Flash Cards (T23001)
- TREND ENTERPRISES Multiplication 0-12 All Facts Skill Drill Flash Cards (T53203)
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let’s Master Kindergarten Math (2373)
- Trend Enterprises Toys & Games