Shop All Toys & Games
Trend Enterprises
Telling Time Pocket Flash Cards
Mfr # T23015
Zoro # G7544594
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 6-10 Years
- Includes 56 cards, 3.125" x 5.25"
- Material Paper
- Color Multi
- Recommended Grade Grade 1-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T23015
- Zoro # G7544594
- UPC # 78628230154
- Country of Origin United States
- Category Toys & Games
Details
Recommended Age | 6-10 Years |
Includes | 56 cards, 3.125" x 5.25" |
Material | Paper |
Color | Multi |
Recommended Grade | Grade 1-4 |
Description
Flashy by design! Build student confidence and skills using fun-filled flash cards. This pack, complete with activities, teaches time on the hour, half hour, quarter hour, and 5-minute increments. Analog clocks on front. Digital and word equivalents on back. Watch students enjoy learning and build skills on their own or with friends... at school, home, or on the go! Durable, no-see-through cards with quick-sorting, rounded corners. 56 two-sided cards, 3.125" x 5.25". For ages 6 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 6" x 725 ft. Poly Tubing, 6 mil, Clear (PT0606)
- C-LINE PRODUCTS Blue Visitor Badge, Label, PK100 (92245)
- BROTHER Tape, Label, 3/4"" Bk/Bl (BRTTZE541)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- TREND ENTERPRISES Alphabet Skill Drill Flash Cards (T53012)
- TREND ENTERPRISES Make-Your-Own Pocket Flash Cards (T23019)
- TREND ENTERPRISES Division 0-12 All Facts Skill Drill Flash Cards (T53204)
- TREND ENTERPRISES Numbers 0-100 Pocket Flash Cards (T23040)
- TREND ENTERPRISES Alphabet Pocket Flash Cards (T23001)
- TREND ENTERPRISES Multiplication 0-12 Skill Drill Flash Cards (T53105)
- SMITHSONIAN Informational Text - Creative Solutions, Spanish, Grades K-1, 6-Books (124665)
- Trend Enterprises Toys & Games