Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
States of Matter Learning Chart, 17in x 22in
Mfr # T38120
Zoro # G7543404
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3-9
- Material Paper
- Includes 1 chart
- Recommended Age 8-14 Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trend Enterprises
- MFR # T38120
- Zoro # G7543404
- UPC # 78628381207
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade 3-9 |
Material | Paper |
Includes | 1 chart |
Recommended Age | 8-14 Years |
Color | Multi |
Description
Solid? Liquid? Gas? Discover properties of the states of matter! Durable. Extra Value: Reproducibles on back. 17" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx914m, PK4 (31HJ39)
- C-LINE PRODUCTS Eight-Pocket Portfolio, Polypropylene, 8 1/2 x 11, Smoke (CLI33081)
- SCOTCH Carton Tape, Polyester, Clear, 48mm x 50m (355)
- SPOTNAILS Carton Closing Staples, 3/4" Leg Length (CCB7437-3/4)
- TREND ENTERPRISES Numbers 1-100 Learning Chart, 17" x 22" (T38012)
- TREND ENTERPRISES U.S. Presidents Bulletin Board Set (T8065)
- TREND ENTERPRISES Fruits Learning Chart, 17in x 22in (T38247)
- TREND ENTERPRISES I Heart Metal™ Hexagons Classic Accents® Variety Pack, 36 Pieces, PK3 (T10643)
- TREND ENTERPRISES Maple Leaves Mini Accents Variety Pack, 36 Pieces, PK6 (T10836)
- TREND ENTERPRISES Graphing Grid (1-1/2in Squares) Wipe-Off® Chart, 22in x 28in (T1092)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Flame Red, 36" x 100ft (0066061)
- Trend Enterprises Bulletin Board & Classroom Decorations