Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Stars Incentive Pad, 36 Sheets Per Pad, PK6
Mfr # T73014
Zoro # G4852260
product price: $32.19
/pk 6, $5.36/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Includes 216 incentive charts
- Recommended Age 3-10 Years
- Recommended Grade Grade PK-4
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T73014
- Zoro # G4852260
- UPC # 194629031153
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Includes | 216 incentive charts |
Recommended Age | 3-10 Years |
Recommended Grade | Grade PK-4 |
Color | Multi |
Description
Engage students in setting goals and building skills with this popular, effective chart. Track and reward progress with colorful, coordinating stickers. 36 charts per pad, 5.25" x 6". Sold as a pack of 6 pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST 26" x 24" x 46" Poly Bags, PK 50 (075-F-00003)
- ZORO SELECT Corrugated Sheets, 40" x 48", Kraft, 5 /Bundle (55VK08)
- ZORO SELECT Heat Sealer, Hand Operated, 6 In (13F532)
- INSIZE Illuminated Magnifier, 4X Power (7513-4)
- TREND ENTERPRISES Fruits Learning Chart, 17in x 22in (T38247)
- TREND ENTERPRISES Royal Blue 4" Casual Uppercase Ready Letters®, PK6 (T1602)
- TREND ENTERPRISES Photo Alphabet Cards Zaner-Bloser Manuscript Bulletin Board Set (T721)
- TREND ENTERPRISES Types of Rocks Learning Chart, 17in x 22in (T38299)
- TREND ENTERPRISES Maple Leaves Mini Accents Variety Pack, 36 Pieces, PK6 (T10836)
- TREND ENTERPRISES Descriptive Words Learning Chart, 17in x 22in (T38282)
- TEACHER CREATED RESOURCES Paw Print Accents, Assorted Colors, 30 Pieces (TCR4114)
- Trend Enterprises Bulletin Board & Classroom Decorations