Shop All Certificates & Awards
Trend Enterprises
Star of the Week Recognition Awards, PK180
Mfr # T8107
Zoro # G4859035
product price: $29.15
/pk 180, $0.16/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5-9 Years
- Material Paper
- Recommended Grade Grade K-4
- Includes 180 awards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T8107
- Zoro # G4859035
- UPC # 194629026456
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Recommended Age | 5-9 Years |
Material | Paper |
Recommended Grade | Grade K-4 |
Includes | 180 awards |
Description
Reward progress and achievement with cheerful awards kids are proud to take home. Recognition Awards celebrate everyday accomplishments and big moments of success. Easy to customize to each occasion and child. 5.5" x 8.5". 30 per pack. Sold as 6 packs for a total of 180 awards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Calendar, Wall, 3Mth, Horiz (HOD3647)
- CALCULATED Construction Calculator (4065)
- ENCORE PACKAGING Edge Protectors - 1 3/4" x 1" Black Poly for 3/4" Strap, 1000PK (EP-5620)
- TAPE LOGIC Tape Logic® "Invoice Enclosed" Envelopes, 4 1/2" x 6", Red, 1000/Case (PL463)
- TREND ENTERPRISES Certificate of Completion Colorful Classics Certificates, 30/Pk, PK6 (T2963)
- TREND ENTERPRISES Trend Enterprises T-83303-6 Winter Bears & Pepbearmint Stinky Stickers - Pack of 6 (T-83303-6)
- TREND ENTERPRISES Classic Kindergarten Diploma, 30 Per Pack, PK6 (T17002)
- TREND ENTERPRISES Trend Enterprises T-81401 Recognition Awards You Rock (T-81401)
- TREND ENTERPRISES Certificate of Participation Classic Certificates, PK180 (T11303)
- TREND ENTERPRISES Kindergarten Certificate, PK180 (T17008)
- GREAT PAPERS Certificate Cover Classic, Red with, PK5 (903031)
- Trend Enterprises Certificates & Awards