Shop All Arts & Crafts
Trend Enterprises
Star Brights superShapes Stickers, PK4800
Mfr # T46069
Zoro # G7966297
product price: $20.39
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-8
- Material Paper, Adhesive
- Includes 4800 stickers
- Recommended Age 3-13 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T46069
- Zoro # G7966297
- UPC # 194629032891
- Country of Origin Canada
- Category Arts & Crafts
Details
Color | Multi |
Recommended Grade | Grade PK-8 |
Material | Paper, Adhesive |
Includes | 4800 stickers |
Recommended Age | 3-13 Years |
Description
Make rewards extra special with popular, little, fun-shaped stickers! Perfect for Incentive Charts & Pads, notes, awards, and art projects too. Kids love them for trading and collecting, too. Each sticker measures approximately 7/16". Acid-fee, nontoxic and photo safe. Each pack contains 800 stickers in four different designs. Sold as 6 packs for a total of 4,800 stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOBLENZ Replacement 6" Lambswool Pads, Pack/2 (45-0102-9)
- BLUELINE Business Notebook, Medium/College Rule, Blue Cover, 9.25x7.25, 192 Sht (A9.82)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Sleek Kitchen Design (97301)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Blue (7170908886)
- TREND ENTERPRISES Gold Sparkle Stars superShapes Stickers-Sparkle, PK2400 (T46403)
- TREND ENTERPRISES Silver Sparkle Stars superShapes Stickers-Sparkle, 400/Pack, PK6 (T46404)
- TREND ENTERPRISES I Heart Metal Stars superShapes Stickers - Large, PK720 (T46354)
- TREND ENTERPRISES Valentines Day/Cherry Stinky Stickers®, PK360 (T928)
- TREND ENTERPRISES Numbers superShapes Stickers, PK4800 (T46036)
- TREND ENTERPRISES Kid Zone Stinky Stickers® Variety Pack, PK678 (T83921)
- PACON Rainbow Kraft Paper, 36"x1000ft., Canary (63080)
- Trend Enterprises