Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Stained Glass Terrific Trimmers®, 39 Feet/Pack, PK6
Mfr # T92136
Zoro # G7962912
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Material Paper
- Color Multi
- Includes 72 trim strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trend Enterprises
- MFR # T92136
- Zoro # G7962912
- UPC # 194629018161
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Material | Paper |
Color | Multi |
Includes | 72 trim strips |
Description
Vibrant colors for inspired learning spaces! Use individually or layer patterns on solids, sparkles, or metallics to engage and delight. Showcase student work, make crowns, bookmarks, and more. The perfect finishing touch for whiteboards, reward charts, calendars & displays. Decorate classrooms and enhance learning environments with durable Terrific Trimmers®. Each pack includes 12 strips measuring 2.25" x 39". Sold as 6 packs for a total of 72 strips (234 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT G2 Fashion Premium Gel Pen, Retractable, Fine 0.7 mm, Five Assorted Ink and Barrel Colors, PK5, 5PK (31392)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 6", Kraft, 25/Bundle (22XK67)
- POST-IT Pad, 3"x3", Value, Canary, PK24 (654-24SSCY)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2P0406)
- TREND ENTERPRISES Neon Dots Ready Letters 4In Upper- Lowercase Combo (TR96989)
- TREND ENTERPRISES Rainbow Promise Terrific Trimmers®, 39 Feet/Pack, PK6 (T92703)
- TREND ENTERPRISES United States Map Learning Chart, 17" x 22" (T38097)
- TREND ENTERPRISES Solar System Bulletin Board Set (T8014)
- TREND ENTERPRISES Multiplication Learning Chart, 17in x 22in (T38080)
- TREND ENTERPRISES Black 1in STICK-EZE® Stick-On Letters, PK1944 (T1785)
- GEOGRAPHICS Geographics GEO47849 Drama Blue Border Blank Certificates; 15 Per Pack (GEO47849)
- Trend Enterprises Bulletin Board & Classroom Decorations