Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Spanish Alphabet Cards Set, 5.5" x 8.25"
Mfr # T8056
Zoro # G5638772
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Color Multi
- Recommended Grade PK-1
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trend Enterprises
- MFR # T8056
- Zoro # G5638772
- UPC # 78628080568
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4+ Years |
Color | Multi |
Recommended Grade | PK-1 |
Material | Paper |
Description
Alphabet cards make practice easy! Photos of familiar objects connect learning to life. Use to reinforce foundational language arts skills: letter recognition, ABC order, letter and sound matching, and vowel and consonant recognition. Includes 30 Spanish alphabet cards, 5.5" x 8.25" each. Complete set 14' long. 30 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, Fluorescent Green Color Family (61042)
- PARTNERS BRAND 6" x 9" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4000)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Black (A7025071A)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Red (P5430RE)
- TREND ENTERPRISES Sock Monkeys Calendar Bulletin Board Set (T8416)
- TREND ENTERPRISES Bright Bugs Classic Accents® Variety Pack, 36 Pieces, PK3 (T10914)
- TREND ENTERPRISES Green 4" Casual Uppercase Ready Letters®, PK6 (T458)
- TREND ENTERPRISES Orange 4" Casual Uppercase Ready Letters®, PK6 (T475)
- TREND ENTERPRISES Fractions & Decimals Learning Charts Combo Pack, PK5 (T38919)
- TREND ENTERPRISES Numbers 1-100 Learning Chart, 17" x 22" (T38012)
- FADELESS Bulletin Board Art Paper Roll, Primary Assortment, 48in x 12ft, PK4 (0057532)
- Trend Enterprises Bulletin Board & Classroom Decorations