Shop All Toys & Games
Trend Enterprises
Sight Words Level 2 Bingo Game
Mfr # T6076
Zoro # G5633565
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade K-2
- Recommended Age 5-8 Years
- Material paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T6076
- Zoro # G5633565
- UPC # 78628060768
- Country of Origin United States
- Category Toys & Games
Details
Recommended Grade | K-2 |
Recommended Age | 5-8 Years |
Material | paper |
Color | Multi |
Description
Kids can't get enough of this TREND original! A favorite of children, parents, and teachers since 1969, TREND Bingo turns skill practice into a game. Kids have so much fun, they don't even realize how much they're learning. The game's unique 6-way format adapts to many skill levels, keeping play exciting for everyone. Perfect for small groups, the entire class, learners with disabilities, and anyone learning English. Practice reading 60 sight words selected from common vocabulary lists. 3 to 36 players. Includes 36 different playing cards, 6.5" x 9" each, 264 playing chips, answer guide, calling cards, caller's mat, and sturdy storage box. For ages 5 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 3.5"x5.63" 2 Part Carbon White 11 Line Salesbook 100 Checks, PK50 (12A)
- BOSTITCH Plier Stapler, 45 Sht Cap., Uses 1/4" /3/8" Staples, BK/GY (BOSB8HDP)
- AVERY DENNISON Business Cards, Inkjet, 2x3.5, PK250 (8371)
- MERRIAM-WEBSTER Merriam-Websters Pocket Spanish-English Dictionary, Paperback, PK3 (9780877795193)
- TREND ENTERPRISES Multiplication 0-12 All Facts Skill Drill Flash Cards (T53203)
- TREND ENTERPRISES Addition 0-12 All Facts Skill Drill Flash Cards (T53201)
- TREND ENTERPRISES Make-Your-Own Pocket Flash Cards (T23019)
- TREND ENTERPRISES Alphabet Skill Drill Flash Cards (T53012)
- TREND ENTERPRISES Numbers Bingo Game (T6068)
- TREND ENTERPRISES Trend® Math Addition 0-12 Flash Cards, 3" x 6", 91 Cards/Box (T53101)
- LEARNING RESOURCES Classpack Tangrams, 4 Colors, Set of 30 (0416)
- Trend Enterprises Toys & Games