Shop All Toys & Games
Trend Enterprises
Sight Words – Level 1 Skill Drill Flash Cards
Mfr # T53017
Zoro # G5627107
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6-8 Years
- Color Multi
- Recommended Grade 1-2
- Material paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T53017
- Zoro # G5627107
- UPC # 78628530179
- Country of Origin United States
- Category Toys & Games
Details
Recommended Age | 6-8 Years |
Color | Multi |
Recommended Grade | 1-2 |
Material | paper |
Description
Content-rich sight word cards do their job, teaching students new skills in a fun way. This educational aid builds vocabulary skills beginning with pre-primer and primer words from Dolch Words and Fry Instant Words lists. Word in a sentence on card backs. Sturdy cards and storage box. Students will delight in mastering new skills. No-see-through cards with quick-sorting, rounded corners. 96 cards, 3" x 6".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRISMACOLOR Premier Col-Erase® Colored Pencils, Red, PK12 (SAN20045)
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- BOSTITCH Premium Standard Staples, 5,000 Staples per Pack, PK8 (SBS-8SW)
- ZEBRA TECHNOLOGIES Fine Ballpoint, F-Refills, Black, PK2 (85512)
- TREND ENTERPRISES Picture Words Skill Drill Flash Cards (T53004)
- TREND ENTERPRISES Alphabet/El Alfabeto (EN/SP) Pocket Flash Cards (T23031)
- TREND ENTERPRISES Subtraction 0-12 All Facts Skill Drill Flash Cards (T53202)
- TREND ENTERPRISES Action Words Skill Drill Flash Cards (T53013)
- TREND ENTERPRISES Sight Words – Level C Pocket Flash Cards (T23029)
- TREND ENTERPRISES More Picture Words Skill Drill Flash Cards (T53005)
- SCHOLASTIC Informational Passages for Text Marking + Close Reading - Grade 2 (9780545793780)
- Trend Enterprises Toys & Games