Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Puzzle Pieces Classic Accents® Variety Pack, 36 Per Pack, PK3
Mfr # T10906
Zoro # G5439604
product price: $19.49
/pk 3, $6.50/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Material Paper
- Recommended Grade PK+
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T10906
- Zoro # G5439604
- UPC # 194629010158
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4+ Years |
Material | Paper |
Recommended Grade | PK+ |
Color | Assorted |
Description
Vibrant designs energize spaces and delight and engage viewers. Feature class photos using linking accents. Label containers, lockers and centers, accent displays, decorate walls and posters, showcase student work, inspire creative writing, and reward accomplishments. Endless possibilities! Precut and ready to use in green, yellow, blue, red, purple, and orange. Durable and reusable. 6 designs, 6 of each. 36 pieces, 5.5" - 6" tall. Sold as a set of 3 packs, 108 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky Notes, 1 3/8 in x 1 7/8 in Sz, PK24 (653-24VAD)
- MAGNA VISUAL Magnetic Strip RolL x 1in x 50ft, White (MR50-81P)
- OPTIMA SCALES Optima Scales OP-916SS-4x4-5 NTEP Heavy Duty Pallet Scale - 4 x 4 ft.; 5000 x 1 lb. (OP-916SS-4x4-5)
- LEXMARK Transfer Module for CS310 (40X7610-OEM)
- TREND ENTERPRISES Vowels Learning Chart, 17in x 22in (T38032)
- TREND ENTERPRISES Rainbow Promise Terrific Trimmers®, 39 Feet/Pack, PK6 (T92703)
- TREND ENTERPRISES United States Map Learning Chart, 17" x 22" (T38097)
- TREND ENTERPRISES Black 1in STICK-EZE® Stick-On Letters, PK1944 (T1785)
- TREND ENTERPRISES Stars Chore Charts, PK75 (T73106)
- TREND ENTERPRISES Five Senses Learning Chart, 17in x 22in (T38051)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Measurement, Set of 4 (93-2501)
- Trend Enterprises Bulletin Board & Classroom Decorations