Shop All Toys & Games
Trend Enterprises
Prefixes & Suffixes Bingo Game
Mfr # T6140
Zoro # G5631124
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade 2-8
- Recommended Age 8-14 Years
- Material paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T6140
- Zoro # G5631124
- UPC # 78628061406
- Country of Origin United States
- Category Toys & Games
Details
Recommended Grade | 2-8 |
Recommended Age | 8-14 Years |
Material | paper |
Color | Multi |
Description
Perfect for middle-schoolers and adults! TREND Bingo is fast-paced and packed with riveting content to keep learners interested and challenged. This game's traditional format can be played 8 ways, so everyone can get in on the learning fun. The best choice for classrooms, homes, adult education, parties, and celebrations. Fun for small or large groups. Build word recognition, vocabulary, and comprehension skills for common prefixes and suffixes. 3 to 36 players. Includes 36 different playing cards, 6.5" x 9" each, 720 playing chips, answer guide, calling cards, caller's mat, and sturdy storage box. For ages 8 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Strapping Buckle, 5/8 In., PK50 (GRC455)
- ZORO SELECT Cubitainer, 12 In x 12 In x 12 In, Plastic (089-6500ASM)
- BUSINESS SOURCE Colored Expanding File Pockets Letter Yellow (26553)
- BROTHER High Yield Magenta Toner Cartridge 4K YLD (TN433M)
- TREND ENTERPRISES Numbers 0-100 Pocket Flash Cards (T23040)
- TREND ENTERPRISES More Picture Words Skill Drill Flash Cards (T53005)
- TREND ENTERPRISES Trend® Math Addition 0-12 Flash Cards, 3" x 6", 91 Cards/Box (T53101)
- TREND ENTERPRISES Rhyming Bingo Game (T6067)
- TREND ENTERPRISES Alphabet Pocket Flash Cards (T23001)
- TREND ENTERPRISES What Goes Together? Fun-to-Know® Puzzles (T36005)
- LEARNING RESOURCES Gears Gears Gears Mega Makers (9249)
- Trend Enterprises Toys & Games