Shop All Toys & Games
Trend Enterprises
Picture Words Skill Drill Flash Cards
Mfr # T53004
Zoro # G5628595
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5-8 Years
- Color Multi
- Recommended Grade K-2
- Material paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T53004
- Zoro # G5628595
- UPC # 78628530049
- Country of Origin United States
- Category Toys & Games
Details
Recommended Age | 5-8 Years |
Color | Multi |
Recommended Grade | K-2 |
Material | paper |
Description
Content-rich picture word cards do their job, teaching students new skills in a fun way. This educational aid is ideal for anyone learning to read. Includes Dolch and Fry Instant Words lists. Photos for real-life learning. Word on front; word with picture on card back. Sturdy cards and storage box. Students will delight in mastering new skills. No-see-through cards with quick-sorting, rounded corners. Includes 96 cards, 3" x 6". For ages 5 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3182, FRAGILE HANDLE WITH CARE, 4" X 6" (DL3182)
- ARTISTIC Urban Collection Pencil Cup, Black (ART20005)
- DEFLECTO Chair Mat, High Pile Carpet, 46"x60", Clr (CM15443F)
- PARTNERS BRAND Jumbo Mailers, 22" x 18" x 6", Kraft, 20/Bundle (M22186)
- TREND ENTERPRISES Alphabet Pocket Flash Cards (T23001)
- TREND ENTERPRISES Telling Time Pocket Flash Cards (T23015)
- TREND ENTERPRISES More Picture Words Skill Drill Flash Cards (T53005)
- TREND ENTERPRISES Action Words Skill Drill Flash Cards (T53013)
- TREND ENTERPRISES Alphabet Skill Drill Flash Cards (T53012)
- TREND ENTERPRISES Subtraction 0-12 All Facts Skill Drill Flash Cards (T53202)
- SOPHIA INSTITUTE PRESS Spider Who Saved Christmas Book (9781644132111)
- Trend Enterprises Toys & Games