Shop All Toys & Games
Trend Enterprises
Numbers Bingo Game
Mfr # T6068
Zoro # G9418623
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Parents' Choice Award winner
- Includes Numbers Learner's Bingo Game, Easy-Check Answer Sheet, 36 x Game Boards, 250 x Markers, Caller's Cards, Caller's Mat, Storage Box
- Recommended Grade 2
- Subject Learning
- Recommended Age 4-7 Year
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T6068
- Zoro # G9418623
- UPC # 78628060683
- Country of Origin United States
- Category Toys & Games
Details
Item | Numbers Bingo Learning Game |
Standards | Parents' Choice Award winner |
Includes | Numbers Learner's Bingo Game, Easy-Check Answer Sheet, 36 x Game Boards, 250 x Markers, Caller's Cards, Caller's Mat, Storage Box |
Recommended Grade | 2 |
Subject | Learning |
Recommended Age | 4-7 Year |
Maximum Number of Players | 36 |
Skill Learning | Number |
Description
Kids can't get enough of this TREND original! A favorite of children, parents, and teachers since 1969, TREND Bingo turns skill practice into a game. Kids have so much fun, they don't even realize how much they're learning. The game's unique 6-way format adapts to many skill levels, keeping play exciting for everyone. Perfect for small groups, the entire class, learners with disabilities, and anyone learning English.
Focus on numbers from 0 through 20. Match numeral to numeral or number words. 3 to 36 players. Includes 36 different playing cards, 6.5" x 9" each, 264 playing chips, answer guide, calling cards, caller's mat, and sturdy storage box.
Focus on numbers from 0 through 20. Match numeral to numeral or number words. 3 to 36 players. Includes 36 different playing cards, 6.5" x 9" each, 264 playing chips, answer guide, calling cards, caller's mat, and sturdy storage box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1744, RUSH, 1-1/2" X 2" (DL1744)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV1)
- TARIFOLD Desk Display Unit, 10 A5 Size Assorted Color Pockets (D291A5)
- SCHOLASTIC TEACHING RESOURCES Scholastic Daily Schedule Pocket Chart, 17 Pieces (511498)
- TREND ENTERPRISES Trend Enterprises T-10884-6 Party Balloons Mini Accents Variety Pack - Pack of 6 (T-10884-6)
- TREND ENTERPRISES What Goes Together? Fun-to-Know® Puzzles (T36005)
- TREND ENTERPRISES Sight Words Level 2 Bingo Game (T6076)
- TREND ENTERPRISES Bible Trivia Challenge Cards® (T24702)
- TREND ENTERPRISES Rhyming Bingo Game (T6067)
- TREND ENTERPRISES Trend® Math Addition 0-12 Flash Cards, 3" x 6", 91 Cards/Box (T53101)
- JC TOYS For Keeps Baby Doll Essentials Accessory Bag, 20 Pieces (81102)
- Trend Enterprises Toys & Games