Shop All Toys & Games
Trend Enterprises
Numbers 0-25 Match Me® Cards, PK6
Mfr # T58002
Zoro # G4860828
product price: $37.69
/pk 6, $6.28/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 6 identical card games
- Material Paper
- Recommended Age 4-7 Years
- Color Multi
- Recommended Grade Grade PK-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T58002
- Zoro # G4860828
- UPC # 194629091621
- Country of Origin United States
- Category Toys & Games
Details
Includes | 6 identical card games |
Material | Paper |
Recommended Age | 4-7 Years |
Color | Multi |
Recommended Grade | Grade PK-1 |
Description
Award-winning Match Me Cards engage learners' matching, memory, and word/picture recognition skills. Two-sided cards feature numerals, number words, and photos for counting practice that's fun. Set includes six fun and easy-to-follow activities. Ages 4 & up. 52 cards per set, 3" x 3 7/8". Sold as 6 sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Holder, Self-Adh, Zip, Cd/Dvd 24PK (AVE73721)
- ROARING SPRING PAPER PRODUCTS Kids Watercolor Pad, 9in. x 12in., 25 Sheets Per Pad, 6PK (52511)
- WESTWARD Shears, 8 In Overall Length, 2 In Cut (2UJX7)
- SHARPIE Black Medium Tip Paint Marker (1874989)
- TREND ENTERPRISES Bible Trivia Challenge Cards® (T24702)
- TREND ENTERPRISES Sight Words – Level C Pocket Flash Cards (T23029)
- TREND ENTERPRISES Alphabet/El Alfabeto (EN/SP) Pocket Flash Cards (T23031)
- TREND ENTERPRISES Trend Enterprises T-10884-6 Party Balloons Mini Accents Variety Pack - Pack of 6 (T-10884-6)
- TREND ENTERPRISES What Goes Together? Fun-to-Know® Puzzles (T36005)
- TREND ENTERPRISES Prefixes & Suffixes Bingo Game (T6140)
- FIRST GEAR Komatsu HB365LC-3 Hybrid Excavator 1 by 50 Diecast Model (50-3412)
- Trend Enterprises Toys & Games