Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Notebook Paper Wipe-Off® Chart, 22" x 28"
Mfr # T1095
Zoro # G5439866
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade K+
- Recommended Age 3+ Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trend Enterprises
- MFR # T1095
- Zoro # G5439866
- UPC # 78628930252
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Grade | K+ |
Recommended Age | 3+ Years |
Material | Paper |
Description
Post schedules and objectives, practice sight words and math facts, and more. You'll enjoy the reusable surface for customizing activities, projects, and presentations. Durable. 22" x 28".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANCOMM Regulations Book, Number of Pages 758 (51B-001-21)
- BSC PREFERRED 2 3/4 x 1-3/8'' Yellow Tyvek Pre-Wired Shipping Tag, 100PK (S-5984Y-PW)
- GLOBAL INDUSTRIAL Reversible Rolling Magnetic Dry Erase Porcelain Whiteboard, 96W x 48H Board (B1854285P)
- LUXOR 48"x36" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB3648WW)
- TREND ENTERPRISES Numbers 1-100 Learning Chart, 17" x 22" (T38012)
- TREND ENTERPRISES Black 1in STICK-EZE® Stick-On Letters, PK1944 (T1785)
- TREND ENTERPRISES Neon Dots Ready Letters 4In Upper- Lowercase Combo (TR96989)
- TREND ENTERPRISES Rainbow Promise Terrific Trimmers®, 39 Feet/Pack, PK6 (T92703)
- TREND ENTERPRISES Fruits Learning Chart, 17in x 22in (T38247)
- TREND ENTERPRISES Maple Leaves Mini Accents Variety Pack, 36 Pieces, PK6 (T10836)
- TARIFOLD Easy Load Desk Display Unit, 10 Black Pockets (EZD771)
- Trend Enterprises Bulletin Board & Classroom Decorations