Shop All Dry Erase Boards
Trend Enterprises
Notebook Paper Wipe-Off® Chart, 17" x 22", PK6
Mfr # T27308
Zoro # G5440252
product price: $29.89
/pk 6, $4.98/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade PK+
- Recommended Age 4+ Years
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T27308
- Zoro # G5440252
- UPC # 194629045556
- Country of Origin United States
- Category Dry Erase Boards
Details
Material | Paper |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Color | White |
Description
Post schedules and announcements, practice sight words and math facts, and more. Versatile, reusable surface is perfect for individual and team practice. On back: activity suggestions. 22" x 17". Pack of 6.
Ideal for teaching:
2nd Grade to 5th Grade
Ages 7 to 11
Ideal for teaching:
2nd Grade to 5th Grade
Ages 7 to 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Transfer Module for CS310 (40X7610-OEM)
- U BRANDS Magnetic Dry Erase Board w/Decor Frame, 30 x 20, White Surface/Frame (2071U00-01)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Pink, Pk1000 (5CXL7)
- S.P. RICHARDS CO Refill, Gel, G2, Xtrafn, Pe, PK2 (77244)
- TREND ENTERPRISES Graphing Grid (Large Squares) Wipe-Off® Chart, 17in x 22in, PK6 (T27306)
- TREND ENTERPRISES Graphing Grid (Small Squares) Wipe-Off® Chart, 17in x 22in, PK6 (T27305)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (85517)
- 5S SUPPLIES Communication Board Aluminum Dry Erase 32in x 24in (COMMBRD-3224-DRYERASE)
- QUARTET Prestige 2 Magnetic Total Erase Whiteboard, 96x48, White Surface, Graphite Fiberboard/Plastic Frame (TEM548G)
- MASTERVISION 78"x26-1/2" Steel Dry Erase Board, Black Frame (EA2306475)
- QUARTET NanoClean Magntc DryErase Board, 24" (SM531B)
- Trend Enterprises Dry Erase Boards