Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Musical Keyboard Terrific Trimmers®, 39 Feet/Pack, PK6
Mfr # T92348
Zoro # G7965134
product price: $32.29
/pk 6, $5.38/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 72 trim strips
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Color White, Black
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T92348
- Zoro # G7965134
- UPC # 194629018406
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 72 trim strips |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Color | White, Black |
Material | Paper |
Description
Vibrant colors for inspired learning spaces! Use individually or layer patterns on solids, sparkles, or metallics to engage and delight. Showcase student work, make crowns, bookmarks, and more. The perfect finishing touch for whiteboards, reward charts, calendars & displays. Decorate classrooms and enhance learning environments with durable Terrific Trimmers®. Each pack includes 12 strips measuring 2.25" x 39". Sold as 6 packs for a total of 72 strips (234 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 6360 BLACK HIGH YIELD (106R01221)
- AMPAD Steno Book, Gregg, 100Sheet, Maroon (20-808)
- SEALER SALES 40 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width (FS-1000H)
- POST-IT Notes, Ss, Ruled, 4X6, Ultra Pk (MMM4621SSAU)
- TREND ENTERPRISES Praise Words n Stars Chore Charts, PK75 (T73130)
- TREND ENTERPRISES The Continents Learning Chart, 17" x 22" (T38098)
- TREND ENTERPRISES Numbers 0-200 Owl-Stars® Learning Chart, 17in x 22in (T38446)
- TREND ENTERPRISES Happy Birthday Learning Chart, 17in x 22in (T38002)
- TREND ENTERPRISES Days of the Week Stars Learning Chart, 17in x 22in (T38203)
- TREND ENTERPRISES Black 1in STICK-EZE® Stick-On Letters, PK1944 (T1785)
- TEACHER CREATED RESOURCES Oh Happy Day Jumbo Numbers Bulletin Board Set (TCR9010)
- Trend Enterprises Bulletin Board & Classroom Decorations