Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Maple Leaves Mini Accents Variety Pack, 36 Pieces, PK6
Mfr # T10836
Zoro # G4858466
product price: $31.75
/pk 6, $5.29/ea
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 216 accents
- Recommended Grade Grade PK+
- Material Paper
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T10836
- Zoro # G4858466
- UPC # 194629021604
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 216 accents |
Recommended Grade | Grade PK+ |
Material | Paper |
Recommended Age | 3+ Years |
Description
Bring on the fun and inspire smiley faces! Ideal for marking calendar days, sorting, patterning and graphing activities, labeling, accenting displays, creating game pieces and tags, plus inspiring craft projects. Precut and ready to use. Durable and reusable. 6 shades, 6 of each. 36 pieces per pack, 3" tall. Sold as 6 packs for a total of 216 accents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREGIS - MINI PAKR Air Pillow Film Roll, PK2 (4075432)
- U BRANDS Floating Glass Dry Erase Undated One Month Calendar, 48 x 36, White (3969U00-01)
- PILOT Pen, Gel, G2, Bold, Blue, PK12 (31257)
- MELISSA & DOUG Classic Toy Bead Maze (2281)
- TREND ENTERPRISES Dino-Mite Pals® Calendar Bulletin Board Set, PK2 (T8370)
- TREND ENTERPRISES Numbers 0-200 Owl-Stars® Learning Chart, 17in x 22in (T38446)
- TREND ENTERPRISES Wipe-Off Calendar Chart, 22 x 28, PK6 (T1170)
- TREND ENTERPRISES U.S. Presidents Bulletin Board Set (T8065)
- TREND ENTERPRISES Color Harmony Calendar Bulletin Board Set (T8430)
- TREND ENTERPRISES World Flags Terrific Trimmers®, 39 Feet/Pack, PK6 (T91352)
- TEACHER CREATED RESOURCES Sailing Into...Bulletin Board Display Set (TCR5440)
- Trend Enterprises Bulletin Board & Classroom Decorations