Shop All Arts & Crafts
Trend Enterprises
Kid Zone Stinky Stickers® Variety Pack, PK678
Mfr # T83921
Zoro # G7965098
product price: $31.35
/pk 678, $0.05/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 678 stickers
- Recommended Grade Grade PK-8
- Material Paper, Adhesive
- Recommended Age 3-13 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T83921
- Zoro # G7965098
- UPC # 194629031559
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Includes | 678 stickers |
Recommended Grade | Grade PK-8 |
Material | Paper, Adhesive |
Recommended Age | 3-13 Years |
Description
Scratch 'em and sniff 'em for a burst of fragrance! Everyone's favorite stickers, Stinky Stickers® are fun to collect or use to motivate and reward. Designs include Furry Fun, Zombie Fruit, Bumper Blast, Artsy Heartsy, Hearty Fun, Party-palooza, Treat Yourself, Showtime. Designs may vary. Acid free, nontoxic, and safe for use on photos. Each pack includes 339 stickers in 78 designs and 8 scents. Sold as 2 packs for a total of 678 stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC ProClick Easy Edit Spines, 5/16" Diameter, 45 Sheet Capacity, Black, 25PK (2515662)
- ZORO SELECT Shipping Box, 24x24x12 in (55NN22)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (85583)
- AVERY Tags, Shipping, #5, Plain, Mla 1000PK (AVE12305)
- TREND ENTERPRISES Star Brights superShapes Stickers, PK4800 (T46069)
- TREND ENTERPRISES Numbers superShapes Stickers, PK4800 (T46036)
- TREND ENTERPRISES I Heart Metal Stars superShapes Stickers - Large, PK720 (T46354)
- TREND ENTERPRISES Silver Sparkle Stars superShapes Stickers-Sparkle, 400/Pack, PK6 (T46404)
- TREND ENTERPRISES Gold Sparkle Stars superShapes Stickers-Sparkle, PK2400 (T46403)
- TREND ENTERPRISES Valentines Day/Cherry Stinky Stickers®, PK360 (T928)
- SCENIC SAND Scenic Sand 514-42 25 lbs Activa Bag of Bulk Colored Sand; Light Blue (514-42)
- Trend Enterprises