Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
I Heart Metal™ Stars Classic Accents® Variety Pack, 36 Pieces, PK3
Mfr # T10642
Zoro # G2873178
product price: $20.99
/pk 3, $7.00/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold, Silver, Copper, Patina/Teal
- Recommended Age 3+ Years
- Includes 108 pieces
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T10642
- Zoro # G2873178
- UPC # 194629100507
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Gold, Silver, Copper, Patina/Teal |
Recommended Age | 3+ Years |
Includes | 108 pieces |
Recommended Grade | Grade PK+ |
Description
Packed with personality! Endless ways to energize, delight, engage. Label storage centers & lockers, create eye-catching displays, showcase student work, inspire creativity, and reward success. Coordinates with I ♥ MetalTM Collection. Precut and ready to use. Accents are 51⁄2" tall. Colors included are gold, silver, copper and patina. Each pack includes 36 accents. Sold as 3 packs for a total of 108 accents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Cristal Xtra Bold Ballpoint Pen, Stick, Bold 1.6 Mm, Blue Ink, Clear Barrel, 24PK (MSBP241BLU)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRD)
- SWINGLINE Staples, Standard, 1/4 In Leg, PK5000, Color: Silver (S7035108P)
- ZORO SELECT 12" x 9" Open Poly Bags, 4 mil, Clear (4DKY2)
- TREND ENTERPRISES Bright Bugs Classic Accents® Variety Pack, 36 Pieces, PK3 (T10914)
- TREND ENTERPRISES Graphing Grid (1-1/2in Squares) Wipe-Off® Chart, 22in x 28in (T1092)
- TREND ENTERPRISES Fractions & Decimals Learning Charts Combo Pack, PK5 (T38919)
- TREND ENTERPRISES Green 4" Casual Uppercase Ready Letters®, PK6 (T458)
- TREND ENTERPRISES Descriptive Words Learning Chart, 17in x 22in (T38282)
- TREND ENTERPRISES Five Senses Learning Chart, 17in x 22in (T38051)
- FADELESS Bulletin Board Art Paper, Shiplap, 48" x 50ft, 1 Roll (0056415)
- Trend Enterprises Bulletin Board & Classroom Decorations