Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
I Heart Metal™ Hexagons Classic Accents® Variety Pack, 36 Pieces, PK3
Mfr # T10643
Zoro # G2873239
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Includes 108 pieces
- Color Gold, Silver, Copper, Patina/Teal
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trend Enterprises
- MFR # T10643
- Zoro # G2873239
- UPC # 194629100514
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 3+ Years |
Includes | 108 pieces |
Color | Gold, Silver, Copper, Patina/Teal |
Recommended Grade | Grade PK+ |
Description
Packed with personality! Endless ways to energize, delight, engage. Label storage centers & lockers, create eye-catching displays, showcase student work, inspire creativity, and reward success. Coordinates with I ♥ MetalTM Collection. Precut and ready to use. Accents are 51⁄2" - 6" tall. Colors included are gold, silver, copper and patina. Each pack includes 36 accents. Sold as 3 packs for a total of 108 accents.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL High Yield Cyan Ink Cartridge (LC103C)
- SHARPIE Permanent Marker, , Fine Point, 12/DZ, Black PK (SAN30051DZ)
- QUARTET Magnetic Dry Erase 11X17 (MHOW1117)
- PARTNERS BRAND Corrugated Sheets, 24" x 30", Kraft, 5 /Bundle (SP2430)
- TREND ENTERPRISES Praise Words n Stars Chore Charts, PK75 (T73130)
- TREND ENTERPRISES Algebra Basics Bulletin Board Set (T8256)
- TREND ENTERPRISES TREND, Wipe-Off Sentence Strips, 24 X 3, White, 30PK (T4001)
- TREND ENTERPRISES I Heart Metal Dots Bolder Borders®, 35.75 Feet/Pack, PK6 (T85600)
- TREND ENTERPRISES Rainbow Promise Terrific Trimmers®, 39 Feet/Pack, PK6 (T92703)
- TREND ENTERPRISES U.S. Presidents Bulletin Board Set (T8065)
- FLASH FURNITURE Bright Beginnings Commercial Grade STEAM Wall Activity Board with Natural Finish and Multicolor Accents, Weather (MK-ME16393-GG)
- Trend Enterprises Bulletin Board & Classroom Decorations