Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Healthy Living Learning Charts Combo Pack, Set of 5
Mfr # T38980
Zoro # G7542990
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 5 charts
- Recommended Age 3-7 Years
- Material Paper
- Recommended Grade Grade PK-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trend Enterprises
- MFR # T38980
- Zoro # G7542990
- UPC # 78628389807
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 5 charts |
Recommended Age | 3-7 Years |
Material | Paper |
Recommended Grade | Grade PK-2 |
Description
Create inviting, exciting spaces with real-life photos and lots of learning! Convenient five-chart pack for Grades PK-2 includes charts aimed at modeling concepts for healthy living: Five Senses, Fruits, Parts of the Body, Vegetables, and Washing Your Hands. Extra Value: Reproducibles on back. Durable. 17" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 40"x60" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB6040WW)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (2TDC3)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- CHENILLE KRAFT Craft Sticks, Natural Wood, PK1000 (3774-01)
- TREND ENTERPRISES Fractions & Decimals Learning Charts Combo Pack, PK5 (T38919)
- TREND ENTERPRISES Black 1in STICK-EZE® Stick-On Letters, PK1944 (T1785)
- TREND ENTERPRISES Sock Monkeys Calendar Bulletin Board Set (T8416)
- TREND ENTERPRISES Stars Chore Charts, PK75 (T73106)
- TREND ENTERPRISES Apples Mini Accents Variety Pack, 36 Pieces, PK6 (T10808)
- TREND ENTERPRISES Vowels Learning Chart, 17in x 22in (T38032)
- TEACHER CREATED RESOURCES Black and White Stripes Straight Border Trim, 35 Feet/Pack, PK6 (TCR5223)
- Trend Enterprises Bulletin Board & Classroom Decorations