Shop All Name Badges
Trend Enterprises
Happy Birthday Terrific Labels™, PK216
Mfr # T68031
Zoro # G4850300
product price: $29.99
/pk 216, $0.14/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper, Adhesive
- Recommended Age 3+ Years
- Includes 216 labels
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T68031
- Zoro # G4850300
- UPC # 194629057184
- Country of Origin United States
- Category Name Badges
Details
Color | Multi |
Material | Paper, Adhesive |
Recommended Age | 3+ Years |
Includes | 216 labels |
Recommended Grade | Grade PK+ |
Description
Bright and welcoming labels are acid free and designed for no-smear writing with markers or pens. Perfect for name tags, labels stay put and won't leave residue on clothes! Also great for cubbies, lockers, storage boxes, envelopes, learning centers, and so much more. Self-adhesive. Labels measures 2.5" x 3". Each pack includes 36 labels. Sold as 6 packs for a total of 216 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Erasable Ink, Assorted, PK3 (31467)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Black, PK12 (16001)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB390)
- FLIPSIDE Stained Easel w/White Dry Erase/Black Chalkboard, 42in H x 24in W (31210)
- TREND ENTERPRISES Owl-Stars® Terrific Name Tag/Labels™, PK216 (T68117)
- PALRAM Palram - Canopia HG1024 Trellising Kit Pro for all Palram - Canopia Greenhouses (HG1024)
- C-LINE PRODUCTS Visitor Badges, Registry Log (97030)
- C-LINE PRODUCTS Pressure Sensitive Badges, Border, Red, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92264-CT)
- AVERY Top-Loading Pin Style Name Badges, PK24 (74652)
- UNIVERSAL Name Badge, Red Border, Nonprint, PK100 (92264)
- C-LINE PRODUCTS Badge Holder, Wooden Name, (98700)
- Trend Enterprises Name Badges