Shop All Dry Erase Boards
Trend Enterprises
Handwriting Paper Wipe-Off® Chart, 17in x 22in, PK6
Mfr # T27307
Zoro # G2873388
product price: $29.85
/pk 6, $4.98/ea
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 6 charts
- Recommended Grade Grade PK-2
- Recommended Age 4-8 Years
- Color White with printed lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T27307
- Zoro # G2873388
- UPC # 194629045532
- Country of Origin United States
- Category Dry Erase Boards
Details
Includes | 6 charts |
Recommended Grade | Grade PK-2 |
Recommended Age | 4-8 Years |
Color | White with printed lines |
Description
Practice forming letters and numbers, spelling, and more. Versatile, reusable surface is perfect for individual and team practice. On back: activity suggestions. 17" x 22". Perfect for Grades K-2/ Ages 5-8. Sold as a pack of 6 charts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Pricing Labeler, 1-Line, 8 Char, Blk (90976)
- BOORUM & PEASE Green Record Account Book, 12-1/2" x 7-5/8", 300 Pg (67 1/8-300-R)
- SCOTCH Handheld Tape Dispenser Kit, 2 In. (PSD1)
- C-LINE PRODUCTS Holder, Shop Ticket, 9x12, Clear, PK15 (39912)
- TREND ENTERPRISES Graphing Grid (Large Squares) Wipe-Off® Chart, 17in x 22in, PK6 (T27306)
- TREND ENTERPRISES Graphing Grid (Small Squares) Wipe-Off® Chart, 17in x 22in, PK6 (T27305)
- FLIPSIDE Dry Erase Boards, 9in x 12in, Colored Pens and Erasers, PK12 (31003)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624F)
- QUARTET Brilliance Glass Dry-Erase Boards, 72 x 48, White Surface (G27248W)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P17)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P19)
- Trend Enterprises Dry Erase Boards