Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Gold Metallic 4" Casual Uppercase Ready Letters®, 71 Per Pack, PK3
Mfr # T479
Zoro # G5632996
product price: $25.65
/pk 3, $8.55/ea
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12"
- Recommended Grade PK+
- Recommended Age 4+ Years
- Material Paper
- Includes 50 x Uppercase Letters 10 x Numerals (0-9) 11 x Punctuation Marks 1 x Blank Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T479
- Zoro # G5632996
- UPC # 194629023301
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Length | 12" |
Height | 4" |
Details
Color | Gold |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Material | Paper |
Includes | 50 x Uppercase Letters 10 x Numerals (0-9) 11 x Punctuation Marks 1 x Blank Sheet |
Features | Easy to Use, Durable, Fade Resistant, Reusable |
Description
Lively letters, limitless possibilities! Convenient, reusable, and easy to use. Great for student work displays, bulletin boards, signs, banners, news boards, learning activities, labeling, and much more! Fade-resistant colors coordinate with TREND products. Durable. Includes 50 uppercase letters, 10 numerals 0-9, 11 punctuation marks, and 1 blank sheet. Sold as 6 packs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON (912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Yellow (T912XL420)
- BUSINESS SOURCE Roundring View Binder, Black, 4PK (BSN09950BD)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Red, 1000/Case (G11031E)
- MONOPRICE Filament, PLA, Gray (11778)
- TREND ENTERPRISES The Continents Learning Chart, 17" x 22" (T38098)
- TREND ENTERPRISES Stained Glass Terrific Trimmers®, 39 Feet/Pack, PK6 (T92136)
- TREND ENTERPRISES Rainbow Promise Terrific Trimmers®, 39 Feet/Pack, PK6 (T92703)
- TREND ENTERPRISES Black History Bulletin Board Set (T8095)
- TREND ENTERPRISES Vowels Learning Chart, 17in x 22in (T38032)
- TREND ENTERPRISES Solar System Bulletin Board Set (T8014)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- Trend Enterprises Bulletin Board & Classroom Decorations