Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Days of the Week Stars Learning Chart, 17in x 22in
Mfr # T38203
Zoro # G7544530
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-2
- Material Paper
- Includes 1 chart
- Color Multi
- Recommended Age 3-7 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T38203
- Zoro # G7544530
- UPC # 78628382037
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-2 |
Material | Paper |
Includes | 1 chart |
Color | Multi |
Recommended Age | 3-7 Years |
Description
Introduce days of the week and their abbreviations! Includes prompts for yesterday, today, and tomorrow. Durable. Extra Value: Reproducibles on back. Measures 17" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT BeGreen V Board Master Dry Erase Marker, Medium Chisel Tip, Assorted Colors, 5PK (43917)
- LABELMASTER Non-RCRA Regulated Waste Label Ruled, Pk100 (BWM7)
- ROADPRO 3-Ring Binder for Loose-Leaf, Black (LB-004BK)
- AMBIR Nscan 690Gt Duplex Id Card Scanner W/ Ambirscan: Vertical High-Speed (DS690GT-AS)
- TREND ENTERPRISES Numbers 1-100 Learning Chart, 17" x 22" (T38012)
- TREND ENTERPRISES Color Harmony Calendar Bulletin Board Set (T8430)
- TREND ENTERPRISES Dino-Mite Pals® Calendar Bulletin Board Set, PK2 (T8370)
- TREND ENTERPRISES Rainbow Promise Terrific Trimmers®, 39 Feet/Pack, PK6 (T92703)
- TREND ENTERPRISES Stars Chore Charts, PK75 (T73106)
- TREND ENTERPRISES Apples Mini Accents Variety Pack, 36 Pieces, PK6 (T10808)
- MAYLINE Medina Presentation Board, Gray (MNPBLGS)
- Trend Enterprises Bulletin Board & Classroom Decorations