Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Cupcakes Mini Accents Variety Pack, 36 Pieces, PK6
Mfr # T10812
Zoro # G2874684
product price: $28.35
/pk 6, $4.73/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 216 accents
- Color Multi
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T10812
- Zoro # G2874684
- UPC # 194629012190
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 216 accents |
Color | Multi |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Bring on the fun and inspire smiley faces! Ideal for marking calendar days, sorting, patterning and graphing activities, labeling, accenting displays, creating game pieces and tags, plus inspiring craft projects. Precut and ready to use in yellow, blue, orange, and purple. Durable and reusable. 4 designs, 36 pieces per pack, 3" tall. Sold as 6 packs for a total of 216.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Leg Length 1/4 In., PK3750 (S7035556E)
- DECKER TAPE PRODUCTS Label, DL6131-DB, CIRCLES, 2" (DL6131-DB)
- MAGNA VISUAL Magnetic Picture Hanger, 6 in. x 18 in. (PH-50)
- DURO BAG Grocery Bag, Brn, 18" L, 8-1/4" W, PK400 (70223)
- TREND ENTERPRISES Descriptive Words Learning Chart, 17in x 22in (T38282)
- TREND ENTERPRISES Photo Alphabet Cards Zaner-Bloser Manuscript Bulletin Board Set (T721)
- TREND ENTERPRISES Black 4" Casual Uppercase Ready Letters®, PK6 (T465)
- TREND ENTERPRISES Rainbow Promise Terrific Trimmers®, 39 Feet/Pack, PK6 (T92703)
- TREND ENTERPRISES White 4" Casual Uppercase Ready Letters®, PK6 (T1567)
- TREND ENTERPRISES World Flags Terrific Trimmers®, 39 Feet/Pack, PK6 (T91352)
- MCDONALD The Changing Earth Teaching Poster Set (TCRP099)
- Trend Enterprises Bulletin Board & Classroom Decorations