Shop All Toys & Games
Trend Enterprises
Consonants Skill Drill Flash Cards
Mfr # T53009
Zoro # G7541006
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 6-10 Years
- Includes 72 cards, 3" x 6"
- Material Paper
- Recommended Grade Grade 1-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T53009
- Zoro # G7541006
- UPC # 78628530094
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 6-10 Years |
Includes | 72 cards, 3" x 6" |
Material | Paper |
Recommended Grade | Grade 1-4 |
Description
Photographs and word cues make it easy to learn initial and final consonants, blends, and digraphs. Cards are self-checking, colorful, durable, and feature rounded corners for quick sorting. 72 cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX WC COMP. 4250/4260 BLK (106R01409)
- ZORO SELECT Corrugated Boxes, 12 1/4" x 9 1/4" x 9", Kraft, 25/Bundle (11G198)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Rd, PK12 (46730)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXS34G)
- TREND ENTERPRISES More Picture Words Skill Drill Flash Cards (T53005)
- TREND ENTERPRISES Alphabet/El Alfabeto (EN/SP) Pocket Flash Cards (T23031)
- TREND ENTERPRISES Alphabet Pocket Flash Cards (T23001)
- TREND ENTERPRISES Multiplication 0-12 All Facts Skill Drill Flash Cards (T53203)
- TREND ENTERPRISES Make-Your-Own Pocket Flash Cards (T23019)
- TREND ENTERPRISES Addition 0-12 All Facts Skill Drill Flash Cards (T53201)
- LEARNING RESOURCES Minute Math Electronic Flash Card, Recommended Grade: 1+ (6965)
- Trend Enterprises Toys & Games